SKU:
MRL7348447K
MPN:
MRK-96000
£14.49
Ex VAT
£17.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Trades Markers combine the versatility of a grease pencil with the convenience of push-button advance, making them ideal for marking on rough, rusty, or dirty surfaces. These refillable markers leave rub- and weather-resistant marks, ensuring long-lasting results while reducing waste and costs. The durable plastic holder offers a secure grip, prevents breakage, and keeps hands clean. A convenient pocket clip prevents rolling and ensures easy storage, with multiple colours available for quick identification.
Features and Benefits
• Versatile and suitable for a range of challenging surfaces, leaving bold marks that are resistant to weather and abrasion
• Refillable design reduces waste and saves money
• Sturdy plastic holder is durable and maximises grip, prevents breakage, and keeps hands and clothing clean
• Push-button advance allows for easy, one-handed operation
• Features a convenient pocket clip to prevent rolling and enable easy storage
• Available in multiple colours for quick and easy identification
Typical Applications
• Steel and iron
• Pipes and tubes
• Stone
• Tile
• Ceramic
• Lumber
• Cloth and fabric (textiles)
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Markal |
Ink Colour | Assorted |
Line Width | 4mm |
MFR Part No. | MRK-96000 |
Nib Style | Bullet |
Pack Quantity | 5 |
Refillable | Yes |
Retractable | No |
Tip Size | Medium |
Type | Industrial Marker |
UNSPSC Code | 60121500 |