Markal

Industrial Marker, Red, Medium Tip Size, Pack of 12

SKU:

MRL7348418J

MPN:

MRK-96132

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (9)

    Product Details

    These Trades Markers combine the versatility of a grease pencil with the convenience of push-button advance, making them ideal for marking on rough, rusty, or dirty surfaces. These refillable markers leave rub- and weather-resistant marks, ensuring long-lasting results while reducing waste and costs. The durable plastic holder offers a secure grip, prevents breakage, and keeps hands clean. A convenient pocket clip prevents rolling and ensures easy storage, with multiple colours available for quick identification.


    Features and Benefits
    • Versatile and suitable for a range of challenging surfaces, leaving bold marks that are resistant to weather and abrasion
    • Refillable design reduces waste and saves money
    • Sturdy plastic holder is durable and maximises grip, prevents breakage, and keeps hands and clothing clean
    • Push-button advance allows for easy, one-handed operation
    • Features a convenient pocket clip to prevent rolling and enable easy storage
    • Available in multiple colours for quick and easy identification


    Typical Applications
    • Steel and iron
    • Pipes and tubes
    • Stone
    • Tile
    • Ceramic
    • Lumber
    • Cloth and fabric (textiles)


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Markal

    EAN

    0048615961323

    Ink Colour

    Red

    Line Width

    4mm

    MFR Part No.

    MRK-96132

    Pack Quantity

    12

    Refillable

    Yes

    Retractable

    No

    Tip Size

    Medium

    Type

    Industrial Marker

    UNSPSC Code

    60121500