£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Trades Markers combine the versatility of a grease pencil with the convenience of push-button advance, making them ideal for marking on rough, rusty, or dirty surfaces. These refillable markers leave rub- and weather-resistant marks, ensuring long-lasting results while reducing waste and costs. The durable plastic holder offers a secure grip, prevents breakage, and keeps hands clean. A convenient pocket clip prevents rolling and ensures easy storage, with multiple colours available for quick identification.
Features and Benefits
• Versatile and suitable for a range of challenging surfaces, leaving bold marks that are resistant to weather and abrasion
• Refillable design reduces waste and saves money
• Sturdy plastic holder is durable and maximises grip, prevents breakage, and keeps hands and clothing clean
• Push-button advance allows for easy, one-handed operation
• Features a convenient pocket clip to prevent rolling and enable easy storage
• Available in multiple colours for quick and easy identification
Typical Applications
• Steel and iron
• Pipes and tubes
• Stone
• Tile
• Ceramic
• Lumber
• Cloth and fabric (textiles)
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615961316 |
Ink Colour | Yellow |
Line Width | 4mm |
MFR Part No. | MRK-96131 |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Industrial Marker |
UNSPSC Code | 60121500 |