Paper Mate

M15, Permanent Marker Pen, Black, Medium, Bullet, Non-Retractable, 12 Pack

SKU:

PAP8460370K

MPN:

S0192584

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (2)

    Product Details

    These permanent markers feature a bullet tip that produces a 2.0mm line width, with a bonded nib that can withstand heavy use.


    Features and Benefits:
    •Low-odour ink resists water, resulting in long lasting clarity
    •Features a reflow ink system that prevents ink from drying out when uncapped for up to 21 days


    Typical Applications:
    •Education
    •Offices


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Paper Mate

    Cap Off Time

    21 Days

    EAN

    8008285552117

    Ink Colour

    Black

    Line Width

    2mm

    MFR Part No.

    GL55211

    Nib Style

    Bullet

    Pack Quantity

    12

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    M15

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500