SKU:
PNL8461678K
MPN:
MWL5S/MAG/4-M
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
The Pentel Maxiflo Whiteboard Marker is designed for precision and clarity on whiteboards. Featuring a pump-action button, this marker replenishes the tip with vivid liquid ink, ensuring consistent and clear results. The quick-drying ink wipes off easily with a dry cloth, making it ideal for frequent use. The visible ink reservoir allows you to monitor ink levels, while the fine bullet tip delivers a 1.1mm line width for detailed writing.
Features and Benefits
• Pump-action button for consistent ink flow
• Quick-drying liquid ink that wipes cleanly with a dry cloth
• Visible ink reservoir to monitor remaining ink levels
• Fine bullet tip with a 1.1mm line width for precise writing
• Plastic barrel is both lightweight and durable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 5902894013409 |
Ink Colour | Assorted |
Line Width | 1.1mm |
MFR Part No. | MWL5S/MAG/4-M |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Series | Maxiflo |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |