SKU:
PNL8461656P
MPN:
YMWL5S-4
£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This Pentel Maxiflo Whiteboard Marker is designed for precision and convenience, featuring a pump-action button that refreshes the marker tip with vibrant liquid ink for consistent and clear writing. The quick-drying ink is easily erased with a dry cloth, making it ideal for whiteboard use. The visible ink reservoir allows you to monitor the remaining ink levels, while the fine bullet tip provides a 1.1mm line width for detailed and accurate writing.
Features and Benefits
• Pump-action button provides consistent ink flow
• Quick-drying ink removes cleanly with a dry cloth
• Visible ink reservoir for easy monitoring
• Fine bullet tip for precise 1.1mm line width
• Plastic barrel is lightweight and durable
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 5011433129539 |
Ink Colour | Assorted |
Line Width | 1.1mm |
MFR Part No. | PE12953 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Series | Maxiflo |
Tip Size | Fine |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |