£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
Maxiflo whiteboard markers in a set of four which includes black, blue, red and green pens. Made from 50% recycled material, these markers contain a pigment-based ink which is vibrant.
Features and Benefits
• Magnetic holder which includes eraser for convenience
• Environmentally friendly, manufactured from 50% recycled material
• Long lasting and high quality ink
• Pump action system to replenish ink supply if it has dried out
Attribute | Value |
---|---|
Brand | Pentel |
EAN | 5902894016073 |
Ink Colour | Black Blue Green Red |
Line Width | 3.0mm |
MFR Part No. | MWL5M/MAG/4-M |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Series | Maxiflo |
Tip Size | 6 |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |