Zebra

Mckie, Permanent Marker Pen, Black, Medium;Broad, Bullet, Non-Retractable, 10 Pack

SKU:

ZEB8460010K

MPN:

50251

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (3)

    Product Details

    These 10 packs of Twin-Tipped Permanent Markers offer versatile marking capabilities with both a chisel tip and a fine bullet tip, making them suitable for a variety of applications. Whether you need to make bold lines or fine details, this marker provides vibrant, long-lasting results on most surfaces.


    Features and Benefits
    • Equipped with a 6mm chisel tip for broad strokes and a 2mm bullet tip for fine lines, providing flexibility for different marking needs
    • Permanent ink ensures durable and long-lasting markings that are resistant to fading
    • Ink is free from toxic substances, making it safe for use in various environments
    • Chunky plastic barrel is designed for a comfortable grip and easy handling
    • Features environmentally friendly packaging that can be recycled


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Zebra

    Ink Colour

    Black

    Line Width

    2.0-6.0mm

    MFR Part No.

    50251

    Nib Style

    Bullet

    Pack Quantity

    10

    Refillable

    No

    Retractable

    No

    Series

    Mckie

    Tip Size

    Broad Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500