noscriptPentel N50 Series, Permanent Marker, Blue, Medium Tip Size, Bullet Nib, Pack of 1 N50-C | Cromwell Tools

Pentel

N50 Series, Permanent Marker, Blue, Medium Tip Size, Bullet Nib, Pack of 1

SKU:

PNL8461250K

MPN:

N50-C

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    These N50 Permanent Markers are class-leading markers known for their durability. Featuring a robust bullet tip that maintains its shape, the markers are ideal for use on various surfaces, while the strong aluminium barrel ensures durability. With a line width of 1.5-2mm and long-lasting, waterproof ink the pens are perfect for bold, clear markings under a variety of conditions.


    Features and Benefits
    • Long-lasting ink stays visible and clear over time
    • Waterproof ink is suitable for a variety of environments
    • Works on multiple surfaces including metal, wood, glass, plastic
    • Durable bullet tip retains shape for consistent use
    • Aluminium barrel provides strength and durability


    Notes
    • Supplied in packs of 12 or 1


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Pentel

    EAN

    3474370750020

    Ink Colour

    Blue

    Line Width

    2.2mm

    MFR Part No.

    N50-C

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    N50

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500