SKU:
PNL8461270K
MPN:
N50-B
£1.79
Ex VAT
£2.15
Inc VAT
7 Variations Available
Product Details
Product Specification
These N50 Permanent Markers are class-leading markers known for their durability. Featuring a robust bullet tip that maintains its shape, the markers are ideal for use on various surfaces, while the strong aluminium barrel ensures durability. With a line width of 1.5-2mm and long-lasting, waterproof ink the pens are perfect for bold, clear markings under a variety of conditions.
Features and Benefits
• Long-lasting ink stays visible and clear over time
• Waterproof ink is suitable for a variety of environments
• Works on multiple surfaces including metal, wood, glass, plastic
• Durable bullet tip retains shape for consistent use
• Aluminium barrel provides strength and durability
Notes
• Supplied in packs of 12 or 1
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 3474370750037 |
Ink Colour | Red |
Line Width | 2.2mm |
MFR Part No. | N50-B |
Nib Style | Bullet |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | N50 |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |