Pentel

N50S, Permanent Marker Pen, Blue, Fine, Bullet, Non-Retractable, 12 Pack

SKU:

PNL8461686E

MPN:

59081PE

£26.49

Ex VAT

£31.79

Inc VAT

OUT OF STOCK

    Product Details

    Inside the robust aluminium barrel of each Pentel N50S permanent marker is quality Pentel indelible ink that writes smoothly on almost any surface from plastic and metal, to glass. The fine bullet tip is ideal for general purpose use in industry or commerce. The 3.18mm bullet tip writes between 0.5-1.0mm line width. This pack contains 12 markers.


    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Pentel

    EAN

    8848510301154

    Ink Colour

    Blue

    Line Width

    0.5mm

    MFR Part No.

    59081PE

    Nib Style

    Bullet

    Pack Quantity

    12

    Refillable

    No

    Retractable

    No

    Series

    N50S

    Tip Size

    Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500