Pentel

N50XL, Permanent Marker Pen, Blue, Extra Broad, Chisel, Non-Retractable, 6 Pack

SKU:

PNL8461663H

MPN:

N50XL-C

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (3)

    Product Details

    The Pentel N50XL Jumbo Permanent Marker offers outstanding versatility and durability, making it ideal for industrial and DIY projects. Featuring an extra-broad 15.4mm chisel tip made from bonded polyester felt, it maintains its shape during heavy use and produces variable line widths up to 17mm. This marker is suitable for nearly any surface, including cardboard, metal, wet plastic, leather, and glass. With quick-drying, water-resistant solvent-based ink, it ensures a permanent, bold finish on even the toughest materials. Lightweight yet robust, the aluminium barrel ensures easy handling and comfort even during extended use.


    Features and Benefits
    • Its extra-broad 15.4mm chisel tip offers bold, variable line widths up to 17mm
    • Bonded polyester felt tip retains its shape, making it durable and able to withstand heavy use
    • Versatile application on a wide range of surfaces, including metal, cardboard, wet plastic, leather, and glass
    • Rapid-drying, solvent-based ink delivers a permanent, water-resistant finish on tough surface
    • Lightweight yet strong aluminium barrel ensures long-lasting reliability


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Pentel

    EAN

    8848510300782

    Ink Colour

    Blue

    Line Width

    2-14mm

    MFR Part No.

    N50XL-C

    Nib Style

    Chisel

    Pack Quantity

    6

    Refillable

    No

    Retractable

    No

    Series

    N50XL

    Tip Size

    Extra Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500