SKU:
PNL8461280K
MPN:
N60-A
£1.79
Ex VAT
£2.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Pentel N60 Permanent Marker is designed for durability and versatility, making it ideal for a variety of tasks. With a strong aluminum barrel and a bonded fibre tip that maintains its shape, this marker delivers long-lasting performance. The chisel nib allows for variable line widths between 3.9mm and 5.7mm, providing flexibility for both bold and fine markings. Its permanent, quick-drying ink is resistant to water and light, adhering to a wide range of surfaces such as cardboard, metal, wood, plastic, and glass. Perfect for both indoor and outdoor use, the N60 marker ensures clear, reliable results.
Features and Benefits
• Durable aluminium barrel for an extended lifespan
• Bonded fibre tip retains its shape, ensuring consistent performance over time
• Chisel nib design allows for variable line widths between 3.9-5.7mm
• Water- and light-resistant ink for lasting results in any environment
• Quick-drying ink prevents smudging, ideal for fast-paced projects
• Versatile ink adheres to multiple surfaces including cardboard, metal, wood, plastic, and glass
• Suitable for indoor and outdoor use, offering flexibility across various tasks
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 3474370160010 |
Ink Colour | Black |
Line Width | 3.9-5.7mm |
MFR Part No. | N60-A |
Nib Style | Chisel |
Pack Quantity | 1 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | N60 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |