Pentel

N60, Permanent Marker Pen, Blue, Broad, Chisel, Non-Retractable, 12 Pack

SKU:

PNL8460790K

MPN:

N60-C

£20.79

Ex VAT

£24.95

Inc VAT

IN STOCK (6)

    Product Details

    The Pentel N60 Permanent Marker is designed for durability and versatility, making it ideal for a variety of tasks. With a strong aluminum barrel and a bonded fibre tip that maintains its shape, this marker delivers long-lasting performance. The chisel nib allows for variable line widths between 3.9mm and 5.7mm, providing flexibility for both bold and fine markings. Its permanent, quick-drying ink is resistant to water and light, adhering to a wide range of surfaces such as cardboard, metal, wood, plastic, and glass. Perfect for both indoor and outdoor use, the N60 marker ensures clear, reliable results.


    Features and Benefits
    • Durable aluminium barrel for an extended lifespan
    • Bonded fibre tip retains its shape, ensuring consistent performance over time
    • Chisel nib design allows for variable line widths between 3.9-5.7mm
    • Water- and light-resistant ink for lasting results in any environment
    • Quick-drying ink prevents smudging, ideal for fast-paced projects
    • Versatile ink adheres to multiple surfaces including cardboard, metal, wood, plastic, and glass
    • Suitable for indoor and outdoor use, offering flexibility across various tasks


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    No Attachment Type

    Brand

    Pentel

    EAN

    4902506040138

    Ink Colour

    Blue

    Line Width

    3.9-5.7mm

    MFR Part No.

    N60-C

    Nib Style

    Chisel

    Pack Quantity

    12

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    N60

    Tip Size

    Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500