SKU:
PNL8463317M
MPN:
N75W-PRO3ABCEU
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
This permanent marker from Pental comes in a pack of 3 and has a twin-tipped permanent marker feature which is suitable for multiple uses
Features and Benefits
• Twin-tipped permanent marker which allows two options to work from
• Low-odour ink which allows skip-free writing
• Suitable for use on plastic, vinyl, glass, cardboard, and some wood
• Hanging pack of 4 assorted ink markers
Notes
• Box of 3
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 4016284345894 |
Ink Colour | Assorted |
Line Width | 0.3-1.2mm |
MFR Part No. | N75W-PRO3ABCEU |
Nib Style | Bullet |
Pack Quantity | 3 |
Refillable | No |
Retractable | No |
Series | N75 |
Tip Size | Fine Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |