SKU:
PNL8465779U
MPN:
PE11392
£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Pentel's N860 Permanent Marker has a chisel tip for an approximate line width of 2.5-7.0mm. It contains bold black ink, which is low odour and does not contain xylene or toluene. It is topped with a specially moulded, anti-roll cap.
Features and Benefits
• Excellent value permanent market with plastic barrel
• Specially moulded anti-roll cap.
• Suitable for use on most surfaces
• Refillable pens allow for cheaper writing and replacements when the pen runs out of ink
• Wallet of 5: 2 x Black , 1 x Blue, Red and Green Markers
Notes
• Box of 5
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Pentel |
EAN | 5011433113927 |
Ink Colour | Assorted |
Line Width | 2.5-7.0mm |
MFR Part No. | YN860/5-M |
Nib Style | Chisel |
Pack Quantity | 5 |
Refillable | No |
Retractable | No |
Series | N860 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |