SKU:
PNL8463699R
MPN:
PE11337
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
This Pentel permanent marker has a 1.2mm bullet tip for an extra fine 0.6mm line width, ideal for precise, intricate labelling and marking. The marker features a robust fibre tip and ventilated cap for safety.
Features and Benefits
• Extra fine polyacetal tip for precise writing.
• 24-hour cap off time which allows flexibility when using this permanent marker
• Suitable for most surfaces.
• Hanging pack of 4 assorted black,blue, red & green ink
Notes
• Box of 4
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
Cap Off Time | 24 Hours |
EAN | 5011433113378 |
Ink Colour | Assorted |
Line Width | 0.6mm |
MFR Part No. | YNF450/4-M |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Series | NF450 |
Tip Size | Extra Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |