SKU:
PNL8463433N
MPN:
NF450-B
£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The NF450 is an excellent value extra fine permanent marker for precise writing also we offer different colour options Black, Blue and Red
Features and Benefits
• Xylene and Toluene-Free ink, alcohol-based
• Extra fine polyacetal tip for precise writing.
• 24-hour cap off time allows the marker to be used even if left open for long periods of time
• Suitable for most surfaces which gives you the best flexabily for any job you are doing.
• Box 12 Black ink
Notes
•Pack of 12
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
Cap Off Time | 24 Hours |
EAN | 8848510428592 |
Ink Colour | Red |
Line Width | 0.6mm |
MFR Part No. | NF450-B |
Nib Style | Bullet |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Series | NF450 |
Tip Size | Extra Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |