£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
These versatile marker pen sets are ideal for creating colourful and impactful overhead projector displays. The sets include both permanent and non-permanent markers, available with fine and medium tips to suit various needs. The markers come in two packaging options: a pack of 10 black markers or a wallet of four assorted colours (black, blue, red, and green).
Features and Benefits
• Includes both permanent and non-permanent markers
• Fine and medium tips available for different writing needs
• Pack of 10 markers in black or wallet of four markers (black, blue, red, green)
• Ideal for colourful and effective overhead projector presentations
• Plastic barrels are lightweight and durable
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5705831010680 |
Ink Colour | Black |
Line Width | 0.6mm |
MFR Part No. | KF01068 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | OHP Marker |
UNSPSC Code | 60121500 |