£4.79
Ex VAT
£5.75
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
7 Variations Available
Product Details
Product Specification
Product Documents
Ambersil Acrylic Paint Pens are highly tenacious resin multi-surface paint marker pens with a hardy formula that helps prevent accidental rub of from abrasion. Fast drying and capable of writing through water they are available in various colours.
Features and Benefits
• Suitable for use on a variety of surfaces including metal, glass and plastics
• Tenacious resin binds paint to surfaces effectively eliminating accidental rub off
• Fast drying formula
• Can write through water/moisture without washing off
Typical Applications
• Metal working/fabrication
• Electrical installations
• Civil engineering
• Steel stock identification
• Batch number marking
• Surveying
• General repair
Attribute | Value |
---|---|
Brand | Ambersil |
Features | Can Write Through Water/Moisture Fast Drying |
For Use On | Electrical Equipment Steel Stock |
Ink Colour | Green |
Line Width | 3mm |
MFR Part No. | 20379 |
Nib Style | Bullet |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |