SKU:
PNL8460640K
MPN:
MMP20/4/MIX
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
These medium bullet point paint markers are designed for versatile use on a variety of surfaces, including glass, plastic, rubber, and metal. Featuring vivid, opaque pigment-based ink, they are ideal for both industrial applications and creative projects. The 4.0mm bullet tip delivers a line width of approximately 2.0mm, and each pack of four includes markers in red, green, yellow, and white.
Features and Benefits
• Suitable for use on glass, plastic, rubber, metal, and thick card
• Rich, vivid ink is permanent and opaque for clear, durable markings
• 4.0mm bullet tip provides a line width of approximately 2.0mm
• Lightweight plastic barrel is comfortable to handle
• Pack of 4 includes red, green, yellow, and white markers
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Pentel |
EAN | 5011433133734 |
Ink Colour | Assorted |
Line Width | 3mm |
MFR Part No. | MMP20/4/MIX |
Nib Style | Bullet |
Pack Quantity | 4 |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Paint Marker |
UNSPSC Code | 60121500 |