£22.49
Ex VAT
£26.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
51025
Zebra Paint Marker is an oil based paint marker, will write on most surfaces including glass and wood. It creates a solid permanent colour when applied to any background colour including black.
Colour: white.
Pack of 10.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Zebra |
EAN | 4901681510399 |
Ink Colour | White |
Line Width | 1.5mm |
MFR Part No. | 51025 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Paint Marker |
UNSPSC Code | 60121500 |