SKU:
MRL7344018J
MPN:
MRK-83420
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Markel Paint Markers are custom designed for a wide range of cold to hot applications. Type P white markers are designed for marking steel prior to galvanising process. Marks are completely removed in the pickling bath and will not interfere with galvanising process.
Features and Benefits
• For marking steel prior to galvanising
• Marking is easily removed in the pickling bath
• Marker formula will not interfere with the galvanising process
• Effective temp marking range -45°C to 65°C
Typical Applications
• Steel
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615834207 |
Features | Easy To Hold, Recyclable Paperboard Holder Protects Paintstik For Maximum Use Marks Remove In Pickling Baths To Allow Excellent Adhesion For Zinc Coating Solid Paint Crayon Makes Wide, Bold Marks For Instant Identification Superior Marking On Rough, Rusty, Oily Or Smooth Surfaces Compared To Liquid Paint Markers |
For Use On | Steel |
MFR Part No. | MRK-83420 |
Nib Style | Bullet |
Series | Paintstik + Galvanizer |
Type | P |
UNSPSC Code | 60121500 |