SKU:
MRL7343518H
MPN:
MRK-81920
£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Type M Markal Paintstiks are perfect for heat treating and annealing operations.
Features and Benefits
• Marks immediately withstand quenching in water or oil
• Marks will not rub off offering long lasting identification
• Paperboard holder which is recyclable and protects Paintstik for maximum use
• Withstands 1600°F (871°C)
Durable marks will not rub off, allowing for long-lasting identification
• Easy to hold design
Typical Applications
• Forge and casting foundries
• Steel mills and warehouses
• Welding
• Other annealed parts
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615819204 |
For Use On | Aluminium Iron Steel |
MFR Part No. | MRK-81920 |
Nib Style | Bullet |
Series | Paintstik + Heat Treat |
UNSPSC Code | 60121500 |