SKU:
WTS8460050K
MPN:
WX26042A
£0.49
Ex VAT
£0.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Non toxic permanent markers available as bullet or chisel tipped. Choice of black, blue, green and red.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 5021203920013 |
Ink Colour | Black |
Line Width | 2mm |
MFR Part No. | WX26042A |
Nib Style | Chisel |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |