Stabilo

Permanent Marker Pen, Black, Superfine, Ballpoint, Non-Retractable, 10 Pack

SKU:

STO8460020K

MPN:

166/46

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (28)

    Product Details

    STABILO Write-4-all Permanent Markers offer exceptional versatility and reliability for a wide range of applications. Their robust, fine or superfine tips and permanent ink ensure clear and durable writing on over 1,000 surfaces, including glass, plastic, metal, and ceramics. Designed to perform under extreme conditions, these markers feature fast-drying, waterproof, lightfast, and frost-resistant properties, guaranteeing that markings remain sharp and legible. The markers also boast high protection against drying out even without a cap, enhancing their convenience. Additionally, the cap can be securely attached to the end of the pens, preventing loss.


    Features and Benefits
    • Versatile application on over 1,000 surfaces including glass, plastic, metal, and ceramics
    • Durable fine or superfine tips ensure clear and long-lasting writing
    • Perform well under extreme conditions: fast-drying, waterproof, lightfast, and frost-resistant
    • High protection against drying out without a cap


    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Stabilo

    EAN

    4006381327541

    Ink Colour

    Black

    Line Width

    0.4mm

    MFR Part No.

    166/46

    Nib Style

    Bullet

    Pack Quantity

    10

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    Write-4-All

    Tip Size

    Extra Fine

    Type

    Permanent Marker

    UNSPSC Code

    60121500