£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Product Documents
These Sharpie® W10 Permanent Markers feature a chisel tip for a variable 1.5 - 5.0mm line width, with a bonded nib that can withstand heavy use. The low-odour ink resists water and is lightfast, for long lasting clarity. The marker also features a reflow ink system that prevents ink from drying out when uncapped for up to 10 days. This pack contains 12 black markers.
Features and Benefits
• Bonded nib that can withstand heavy and regular use
• Low-odour, fade and water resistant ink
• Reflow ink system prevents ink from drying out if uncapped for up to 10 days
• Contains 12 markers to ensure you have spares to hand
Typical Applications
• Office
• Schools
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Sharpie |
EAN | 8008285554111 |
Ink Colour | Black |
Line Width | 1.5-5mm |
MFR Part No. | GL55411 |
Nib Style | Chisel |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |