Qconnect

Permanent Marker, Blue, Broad Tip Size, Bullet Nib, Pack of 10

SKU:

QUE8460456G

MPN:

KF26046

£6.99

Ex VAT

£8.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These Permanent Markers offer high-quality, smooth-flowing permanent ink that dries quickly and is completely waterproof. These plastic barrelled markers are designed for versatility, making them suitable for use on a wide variety of surfaces. They feature long-lasting tips, available in both chisel and bullet varieties, to suit different writing needs. The low-odour, non-toxic ink ensures a comfortable user experience in any environment.


    Features and Benefits
    • Suitable for writing on a wide range of surfaces
    • Quick-drying, waterproof ink ensures clean and lasting results
    • Durable tips are fit for varied applications
    • Low-odour, non-toxic ink is ideal for use in closed spaces
    • Clip cap allows for easy attachment


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Qconnect

    Ink Colour

    Blue

    Line Width

    2mm

    MFR Part No.

    KF26046

    Nib Style

    Bullet

    Pack Quantity

    10

    Refillable

    No

    Retractable

    No

    Tip Size

    Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500