£22.99
Ex VAT
£27.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The original pen-style permanent marker. Sharpies are the best-known permanent markers available - and for good reason! Highly versatile and ultra-reliable, everyone needs a Sharpie close to hand. These fine-tipped Sharpies are perfect for smaller writing tasks and labelling.
Features and Benefits
• Permanent on almost all surfaces
• Fade and water-resistant ink encourages multiple project uses
• Quick drying, AP ACMI Certified (The Art & Creative Materials Institute) non-toxic ink formula
• Fine tip, line width 1mm
• Plastic barrel is durable and lightweight
• Non-retractable
• Non-toxic formula
Notes
• Box of 12
• Colours available: Black, Blue or Red
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Sharpie |
EAN | 3501170810958 |
Ink Colour | Blue |
Line Width | 1mm |
MFR Part No. | GL52231 |
Nib Style | Bullet |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |