SKU:
QUE8460456M
MPN:
KF02305
£4.19
Ex VAT
£5.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These Permanent Markers offer high-quality, smooth-flowing permanent ink that dries quickly and is completely waterproof. These plastic barrelled markers are designed for versatility, making them suitable for use on a wide variety of surfaces. They feature long-lasting tips, available in both chisel and bullet varieties, to suit different writing needs. The low-odour, non-toxic ink ensures a comfortable user experience in any environment.
Features and Benefits
• Suitable for writing on a wide range of surfaces
• Quick-drying, waterproof ink ensures clean and lasting results
• Durable tips are fit for varied applications
• Low-odour, non-toxic ink is ideal for use in closed spaces
• Clip cap allows for easy attachment
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Qconnect |
EAN | 5706002023058 |
Ink Colour | Assorted |
Line Width | 1mm |
MFR Part No. | KF02305 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |