SKU:
SHP8460465F
MPN:
2065408
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Sharpie Ultra Fine Point Permanent Markers deliver bold, vivid results with ultimate precision. Designed for detailed writing, these markers feature a 0.6mm ultra-fine tip that offers exceptional control for intricate marks on a variety of surfaces, including paper, plastic, and metal. The quick-drying ink is resistant to fading, water, and abrasion, ensuring your markings endure over time. Available in a pack of 12 assorted vibrant colours, these markers are perfect for creating eye-catching impressions that stand the test of time. Whether you're working on tough surfaces, even wet or oily ones, or simply adding detail to a project, Sharpie's industrial-strength ink ensures reliable, permanent results that won't fade or smudge.
Features and Benefits
• Ultra-fine 0.6mm tip for precise, detailed writing
• Permanent ink that withstands wear, abrasion, and tough conditions
• Works on various surfaces including paper, plastic, metal, and more
• Rapid-drying ink resists smudging, fading, and water
• Available in a vibrant assortment of 12 colours for standout results
• Designed for detailed control on both smooth and challenging surfaces
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Sharpie |
EAN | 3501170941898 |
Ink Colour | Assorted |
Line Width | 0.6mm |
MFR Part No. | F GL94189 |
Nib Style | Bullet |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Tip Size | Extra Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |