SKU:
SHP8460465B
MPN:
GL11085
£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Sharpie Marker has a fine nib, for precise, detailed, permanent writing on a variety of surfaces. The permanent ink is abrasion, UV ray and water-resistant, for long lasting clarity.
Features and Benefits
• Industrial strength for the toughest marking jobs
• Marks on most surfaces - even wet and oily
• Fade and water resistant
• Reliable and colourful ink - highly visible markings that withstand wear and tear
• Available in multiple tip sizes, colours and finishes
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Sharpie |
EAN | 3501170811078 |
Ink Colour | Assorted |
Line Width | 0.9mm |
MFR Part No. | GL11085 |
Nib Style | Bullet |
Pack Quantity | 12 |
Refillable | No |
Retractable | No |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |