£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Sharpie® Permanent Markers offer bold, enduring colours for creative expression on various surfaces. Their water-resistant ink resists fading, ensuring long-lasting creations that stand out. Unlike imitations, Sharpie® markers endure, making them perfect for projects requiring lasting impact.
Features and Benefits
• Permanent ink marks on paper, plastic, metal, and most other surfaces
• Intensely brilliant colours create eye-popping, vibrant impressions
• Quick-drying ink prevents smearing
Attribute | Value |
---|---|
Brand | Sharpie |
EAN | 3501179858586 |
Ink Colour | Assorted |
MFR Part No. | 1985858 |
Refill Type | Non-Refillable |
Retractable | Non-Retractable |
Tip Size | Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |