£20.00
Ex VAT
£33.49
| Save 40.28%
£24.00
Inc VAT
Product Details
Product Specification
Product Documents
These Retractable Fine-Point Sharpie Permanent Markers combine convenience and performance for all your marking needs. With their retractable design, the hassle of caps is eliminated and they offer seamless, one-handed operation. Their innovative safety-seal valve keeps the tip from drying out, ensuring reliable performance every time. Their vibrant, quick-drying ink resists both water and fading, making bold, permanent marks on almost any surface, whether cardboard, plastic, wood, or more. Certified non-toxic and safe for everyday use, these markers feature a fine point that allows for precise, detailed writing, making them perfect for creative projects and everyday tasks alike.
Features and Benefits
• Retractable design that eliminates the need for a cap, allowing for easy one-handed use
• Fine point tip that delivers precise, detailed writing and marking for creative projects and everyday tasks
• Safety-seal valve that prevents the tip from drying out, ensuring consistent performance
Vibrant, quick-drying ink that leaves bold, permanent marks that resist water and fading
• Versatile use on nearly any surface, including cardboard, plastic, wood, and more
• Certified non-toxic and safe for everyday use, meeting AP ACMI standards (the Art & Creative Materials Institute)
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Sharpie |
EAN | 3501170810842 |
Ink Colour | Black |
Line Width | 1mm |
MFR Part No. | GL43702 |
Nib Style | Bullet |
Pack Quantity | 12 |
Refillable | No |
Retractable | Yes |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |