SKU:
SHP8460465C
MPN:
GL49114
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Sharpie Metallic Fine Point Permanent Markers bring a brilliant metallic finish to your creations, especially on dark surfaces. Available in striking gold, silver, and bronze, these markers feature opaque, permanent ink that stands out with a smooth, shimmering effect. The fine 1mm tip allows for precise, detailed work, making them perfect for both creative projects and practical tasks. With quick-drying, fade- and water-resistant ink, your marks will endure over time without smudging. No need to shake before use, as the ink flows smoothly for consistent performance. Ideal for use on a variety of surfaces, these markers offer long-lasting, vivid results.
Features and Benefits
• Brilliant metallic finishes in gold, silver, and bronze for striking results
• Opaque, permanent ink that pops on both light and dark surfaces
• Fine 1mm tip for bold yet detailed markings
• Rapid-drying ink that resists water and fading for long-lasting durability
• Fluid ink flow with no need for shaking
• Works on a variety of surfaces for versatile use
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Body Colour | Grey |
Body Material | Plastic |
Brand | Sharpie |
EAN | 3501178491142 |
Ink Colour | Bronze Gold Silver |
Ink Type | Permanent |
Line Width | 1mm |
MFR Part No. | GL49114 |
Nib Style | Bullet |
Pack Quantity | 3 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Tip Size | Extra Fine |
Type | Permanent Marker |
UNSPSC Code | 60121500 |