SKU:
CTL8460160K
MPN:
KF01773
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Low-odour, non-toxic, plastic barrelled markers with long-lasting tips and suitable for use on practically any surface. The permanent ink dries quickly and is completely waterproof. Bullet tip. Pack of 10.
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | (Unbranded) |
EAN | 5706002017736 |
Ink Colour | Green |
Line Width | 2mm |
MFR Part No. | KF01773 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |