£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
These red permanent markers are ideal for use on a wide range of surfaces, including plastic, wood, card, and metal. The waterproof and smear-proof ink ensures long-lasting, weather-resistant marks, making them suitable for both indoor and outdoor use. Featuring quick-drying, low-odour ink, free from harmful chemicals such as xylene and toluene, these markers are safe and efficient to use. The bullet tip delivers a consistent 2mm line width for clear and precise marking.
Features and Benefits
• Multi-surface use can be used on plastic, wood, card, metal, and more
• Water and smear-proof ink ensures long-lasting, durable marks in all conditions
• Weather-resistant ink is suitable for both indoor and outdoor applications
• Xylene and toluene-free ink is quick drying and low odour
• Red ink provides clear visibility
Attribute | Value |
---|---|
Brand | Five Star |
EAN | 5018206065919 |
Ink Colour | Red |
Line Width | 2mm |
MFR Part No. | 296093 |
Nib Style | Bullet |
Pack Quantity | 12 |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 60121500 |