£1.49
Ex VAT
£3.29
| Save 54.71%
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
Permanent marker pens. Alcohol-based odourless ink. Non-toxic. Water-resistant.
Fast drying. Bullet point tip.
Attribute | Value |
---|---|
Attachment Type | Clip |
Brand | Offis |
EAN | 5036140057876 |
Ink Colour | Red |
Line Width | 0.4mm |
MFR Part No. | CL2037 RED 10 |
Nib Style | Bullet |
Pack Quantity | 10 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |