£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
810
Polyester Japanese tip for heavy duty marking.
Alcohol based quick dry ink.
Line width: 5-14mm.
Images are for illustration purposes only
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Luxor |
EAN | 8901069702022 |
Ink Colour | Red |
Line Width | 5.0-14.0mm |
MFR Part No. | 3173 |
Nib Style | Chisel |
Pack Quantity | 6 |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 60121500 |