Uni-Ball

Posca 5M, Paint Marker Pen, White, Medium, Bullet, Non-Retractable, 1 Pack

SKU:

UBL8460360K

MPN:

286518000

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    The POSCA PC-5M Paint Marker stands out with its unique valve mechanism, ensuring consistent paint flow and effective tip re-saturation. Available in a range of vibrant colours, this marker is non-toxic and features permanent, bleed-proof water-based paint that delivers line widths of 1.8-2.5 mm. It adheres to a diverse range of surfaces, including paper, cardboard, clay, stone, wood, metal, fabrics, and more. The premium paint is rich in pigments, delivering bright, matte, and opaque colours that remain vibrant over time. Its ultra-durable tip ensures smooth, consistent lines, making it a favourite among both professionals and hobbyists. Suitable for various applications, including art, design, and creative projects, the POSCA PC-5M offers versatility and ease of use for all skill levels.


    Features and Benefits
    • Unique valve system maintains steady paint flow and keeps the tip saturated
    • Highly pigmented for vivid, matte, and opaque colours
    • Non-toxic paint is permanent and resistant to bleeding
    • Works on a wide range of surfaces including paper, cardboard, clay, stone, wood, metal, and fabric
    • Robust tip ensures smooth, even lines of 1.8-2.5 mm
    • Ideal for various uses, including artistic and design projects
    • Adaptable for all skill levels, from experts to novices


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Uni-Ball

    EAN

    4902778916254

    Ink Colour

    White

    Line Width

    1.8-2.5mm

    MFR Part No.

    152637000

    Nib Style

    Bullet

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    POSCA 5M

    Tip Size

    Medium

    Type

    Paint Marker

    UNSPSC Code

    60121500