Uni-Ball

Posca 8K, Paint Marker Pen, Blue, Broad, Chisel, Non-Retractable, 1 Pack

SKU:

UBL8460470K

MPN:

148866000

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    Product Details

    The POSCA 8K Paint Marker is a versatile tool for a wide range of creative and practical applications. Featuring an 8mm broad chisel tip, it offers the ability to cover large areas and create bold, vivid marks. The water-based pigment ink delivers opaque, vibrant colours that adhere to various surfaces including metal, paper, plastic, glass, and fabric. This marker's ink is designed to be rain-resistant yet washable, making it suitable for both indoor and outdoor use. Free from lead, cadmium, alcohol, and solvents, it provides an environmentally friendly and safe option. The marker's valve system prevents the ink from drying out if left uncapped. Ideal for artists and professionals alike, it is well-suited for large format work and impactful designs.


    Features and Benefits
    • 8mm broad chisel tip for covering large areas and creating bold marks
    • Water-based pigment ink produces intensely bright colours
    • Writes on diverse materials, including metal, paper, plastic, glass, and fabric
    • Rain-resistant and washable for both indoor and outdoor use
    • Free from lead, cadmium, alcohol, and solvents for safety and environmental friendliness
    • Valve system stops ink from drying out if left with no cap on


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Uni-Ball

    EAN

    4902778916469

    Ink Colour

    Blue

    Line Width

    8mm

    MFR Part No.

    148866000

    Nib Style

    Chisel

    Pack Quantity

    1

    Refillable

    No

    Retractable

    No

    Series

    POSCA 8K

    Tip Size

    Broad

    Type

    Paint Marker

    UNSPSC Code

    60121500