£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
The POSCA 8K Paint Marker is a versatile tool for a wide range of creative and practical applications. Featuring an 8mm broad chisel tip, it offers the ability to cover large areas and create bold, vivid marks. The water-based pigment ink delivers opaque, vibrant colours that adhere to various surfaces including metal, paper, plastic, glass, and fabric. This marker's ink is designed to be rain-resistant yet washable, making it suitable for both indoor and outdoor use. Free from lead, cadmium, alcohol, and solvents, it provides an environmentally friendly and safe option. The marker's valve system prevents the ink from drying out if left uncapped. Ideal for artists and professionals alike, it is well-suited for large format work and impactful designs.
Features and Benefits
• 8mm broad chisel tip for covering large areas and creating bold marks
• Water-based pigment ink produces intensely bright colours
• Writes on diverse materials, including metal, paper, plastic, glass, and fabric
• Rain-resistant and washable for both indoor and outdoor use
• Free from lead, cadmium, alcohol, and solvents for safety and environmental friendliness
• Valve system stops ink from drying out if left with no cap on
Attribute | Value |
---|---|
Brand | Uni-Ball |
EAN | 4902778916483 |
Ink Colour | Green |
Line Width | 8mm |
MFR Part No. | 148841000 |
Nib Style | Chisel |
Pack Quantity | 1 |
Refillable | No |
Retractable | No |
Series | POSCA 8K |
Tip Size | Broad |
Type | Marker |
UNSPSC Code | 60121500 |