Qconnect

Premium, Permanent Marker Pen, Black, Broad, Bullet, Non-Retractable, 10 Pack

SKU:

QUE8460456L

MPN:

KF26105

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (3)

    Product Details

    These Permanent Markers offer high-quality, smooth-flowing permanent ink that dries quickly and is completely waterproof. These plastic barrelled markers are designed for versatility, making them suitable for use on a wide variety of surfaces. They feature long-lasting tips, available in both chisel and bullet varieties, to suit different writing needs. The low-odour, non-toxic ink ensures a comfortable user experience in any environment.


    Features and Benefits
    • Suitable for writing on a wide range of surfaces
    • Quick-drying, waterproof ink ensures clean and lasting results
    • Durable tips are fit for varied applications
    • Low-odour, non-toxic ink is ideal for use in closed spaces
    • Clip cap allows for easy attachment


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Qconnect

    EAN

    5706002261054

    Ink Colour

    Black

    Line Width

    2.0-3.0mm

    MFR Part No.

    KF26105

    Nib Style

    Bullet

    Pack Quantity

    10

    Refillable

    No

    Retractable

    No

    Series

    Premium

    Tip Size

    Broad

    Type

    Permanent Marker

    UNSPSC Code

    60121500