£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
PRO-WASH W are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making PRO-WASH ideal for quality control, assembly operations and part defect identification.
FEATURES & BENEFITS:
Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue.
PRO-WASH W marks can be removed simply and quickly with water.
Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.
High-strength, light-weight plastic barrel designed for industrial use.
Marking range: 0°F to 150°F (-18°C to 66°C).
Made in U.S.A.
INDUSTRY USES:
Quality control.
Automotive aftermarket.
Automotive assembly.
Construction.
Metal fabrication.
SURFACE USES:
Steel and iron.
Glass.
Plastic.
Pipes and tubes.
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615970318 |
Features | Fast-Drying Paint Easily Removes Leaving Surfaces Free Of Mark Ghosting Or Paint Residue High-Strength, Light-Weight Plastic Barrel Designed For Industrial Use Pro-Wash W Marks Can Be Removed Simply & Quickly With Water |
For Use On | Steel & Iron |
MFR Part No. | MRK-97031 |
Nib Style | Bullet |
Series | Pro-Wash W |
UNSPSC Code | 60121500 |