£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
Industry Uses:
Metal fabrication.
Automotive aftermarket.
Construction.
Welding.
Industrial process piping.
Shipping supply.
Surface Uses:
Pipes and tubes.
Glass.
Steel and iron.
Ceramic.
Lumber and timber.
Concrete and stone.
Rubber and tires.
Plastic.
Attribute | Value |
---|---|
Brand | Markal |
EAN | 0048615610535 |
Features | 20% More Paint Than Other Brands, More Marks For The Money Airtight, Self-Storing Cap Keeps The Marker Clean & Fresh Between Uses Fast-Drying, Vibrant Paint Marks Dry In 5 To 7 Minutes Marks On Virtually Any Surface: Wet, Smooth, Rough, Or Hot Solid Paint Marker Advances & Retracts By Turning Twist-Up Knob Weather & UV-Resistant Paint For Long-Lasting Mark |
For Use On | Concrete & Stone Lumber & Timber Rubber & Tires Steel & Iron |
MFR Part No. | MRK-61053 |
Nib Style | Bullet |
Series | Quik Stik |
UNSPSC Code | 60121500 |