Edding

Retract 11, Permanent Marker Pen, Blue, Medium, Bullet, Retractable, 10 Pack

SKU:

EDD8466984J

MPN:

4-11003

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (10)

    Product Details

    Designed for clear writing and drawing, the edding® Retract 11 permanent marker features a retractable tip with a pushbutton mechanism for use when required. This function prevents the marker from drying out and stops the need for a separate lid.


    Features and Benefits
    • Low odour ink for user comfort
    • No end cap reduces single-use plastic
    • Free from toluene and xylene to prevent exposure to toxic chemicals
    • Quick drying to prevent hand smudges
    • Waterproof finish on most surfaces
    • Wear-resistant on most surfaces
    • Clip can be secured to clothes and objects to prevent rolling away
    • Nip seal system prevents the nip from drying out when extended for a prolonged period


    Typical Applications
    • Glass
    • Metal
    • Plastic
    • Wood
    • Paper
    • Rubber
    • Concrete and stone
    • Ceramic
    • Terracotta
    • Leather
    • Polystyrene
    • Foil


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Edding

    EAN

    4004764869527

    Ink Colour

    Blue

    Line Width

    1.5mm

    MFR Part No.

    4-11003

    Nib Style

    Bullet

    Pack Quantity

    10

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    Yes

    Series

    Retract 11

    Tip Size

    Medium

    Type

    Permanent Marker

    UNSPSC Code

    60121500