£2.79
Ex VAT
£3.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Pilot SCPM Paint Marker Pens are permanent and waterproof on all non-absorbent surfaces, giving a sharp glossy finish with medium bullet tip on glass, plastic, rubber and metal.
Features and Benefits
• Permanent and waterproof on all non-absorbent surfaces
• Gives sharp glossy finish with medium bullet tip
• For use on glass, plastic, rubber and metal
Typical Applications
• Marking
• Metals
• Plastics
• Glass
• Rubbers
Notes
• Nib size 4.5mm
• 240m writing distance
Attribute | Value |
---|---|
Brand | Pilot |
EAN | 4902505095788 |
Features | Gives Sharp Glossy Finish With Medium Bullet Tip Permanent & Waterproof on All Non Absorbent Surfaces |
For Use On | Rubber |
MFR Part No. | 4902505095788/S |
Nib Style | Bullet |
Series | SC-PM |
UNSPSC Code | 60121500 |