SKU:
CTL8460018G
MPN:
EG60302
£5.29
Ex VAT
£6.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These plastic barrelled Teacher Drywipe Markers are designed for optimal use in educational settings, such as classrooms and lecture halls. The full-size drywipe markers provide bold, easily controlled lines, and feature low-odour, xylene-free ink, which is safe and comfortable for extended use, with ventilated caps that add an extra level of safety. One of the standout features is their 24-hour cap off time, which prevents the ink from drying out too quickly, offering more flexibility during use.
Features & Benefits
• The bullet tip is designed for bold, controlled lines
• Cap off time of up to 24 hours ensures the marker remains usable even if the cap is left off for extended periods
• Low odour, xylene-free ink is ideal for use in enclosed classroom environments without causing discomfort
• Ventilated cap provides added safety, reducing choking risk, particularly in a classroom setting
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Show-me |
Cap Off Time | 24 Hours |
EAN | 5055353603021 |
Ink Colour | Assorted |
Line Width | 2.8mm |
MFR Part No. | EG60302 |
Nib Style | Bullet |
Pack Quantity | 4 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | Show Me |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |