SKU:
CTL8460018H
MPN:
EG60473
£61.99
Ex VAT
£74.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Show-me markers are crafted for exceptional durability, performance, and safety in diverse settings like classrooms, meetings, and conferences. With their ergonomic Komfigrip slim barrel and easy-fit lid, these pens are designed for comfort and extended use. The robust, pressure-resistant nib resists splaying, while the clever nib-stop prevents the nib from being pushed into the barrel. A 24-hour cap-off time ensures the markers don't dry out, extending their usability. The bold, quick-drying ink provides clear visibility and minimises smudging. A dry cloth is all it takes to easily remove ink for a clean surface. These markers are xylene-free and low-odour, enhancing safety and environmental friendliness, and feature airflow caps to reduce choking risks if swallowed.
Features and Benefits
• Extra hard nib resists splaying, extending lifespan and useability
• Nib-stop prevents the nib from being pushed up into the barrel
• Komfigrip slim barrel and easy-fit lid designed for comfort and practicality
• Vibrant, rapid-drying ink ensures readability and reduces risk of smudging
• Ink wipes away effortlessly with a dry cloth
• Impressive 24-hour cap-off time avoids the markers drying out and increases longevity
• Suitable for a variety of settings, including classrooms and presentations
• Xylene-free, low-odour ink improves safety and is more environmentally friendly
• Airflow caps reduce chances of choking if swallowed
Attribute | Value |
---|---|
Attachment Type | No Attachment Type |
Brand | Show-me |
EAN | 5055353604738 |
Ink Colour | Assorted |
Line Width | 1.8mm |
MFR Part No. | EG60473 |
Nib Style | Bullet |
Pack Quantity | 50 |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | Show-Me |
Tip Size | Medium |
Type | Whiteboard Marker |
UNSPSC Code | 60121500 |