Show-me

Show Me, Whiteboard Marker, Black, Broad, Bullet, Non-Retractable, 10 Pack

SKU:

CTL8460018F

MPN:

EG60301

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (10)

    Product Details

    These plastic barrelled Teacher Drywipe Markers are designed for optimal use in educational settings, such as classrooms and lecture halls. The full-size drywipe markers provide bold, easily controlled lines, and feature low-odour, xylene-free ink, which is safe and comfortable for extended use, with ventilated caps that add an extra level of safety. One of the standout features is their 24-hour cap off time, which prevents the ink from drying out too quickly, offering more flexibility during use.


    Features & Benefits
    • The bullet tip is designed for bold, controlled lines
    • Cap off time of up to 24 hours ensures the marker remains usable even if the cap is left off for extended periods
    • Low odour, xylene-free ink is ideal for use in enclosed classroom environments without causing discomfort
    • Ventilated cap provides added safety, reducing choking risk, particularly in a classroom setting


    Product Documents
    Product Specification
    Attribute
    Value

    Attachment Type

    Clip

    Brand

    Show-me

    Cap Off Time

    24 Hours

    EAN

    5055353603014

    Ink Colour

    Black

    Line Width

    2.8mm

    MFR Part No.

    EG60301

    Nib Style

    Bullet

    Pack Quantity

    10

    Refill Type

    Non-Refillable

    Refillable

    No

    Retractable

    No

    Series

    Show Me

    Tip Size

    Broad

    Type

    Whiteboard Marker

    UNSPSC Code

    60121500